Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert TNMG160404HQ

Item.#
04977454
Mfr.#
TNMG160404HQ
Package Qty.
1Box(10PC)
Ship pack of
1
69.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension T (mm)
4.76
Cutting Range
MEDIUM-FINISHING (HQ)
Dimensions A (mm)
9.525
Color
Silver color
Material
TN60
TRUSCO Part Number
139-3243
Dimensions r epsilon (mm)
0.4
Dimension d (phi mm)
3.81
Work Material
P (steel)/M (stainless )
Shape
60 degree degree triangle
Type
Negative