Buy more than* S$200* and get FREE SHIPPING

  • Built-In Burner
  • Built-In Burner
  • Built-In Burner
  • Built-In Burner
  • Built-In Burner
  • Built-In Burner
  • Built-In Burner

Built-In Burner DG32N1SQ1-R

4.50 (4)
Item.#
04980666
Mfr.#
DG32N1SQ1-R
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
489.99 SGD
ADD TO CART
Shipped after 2018-02-27
Now we ship to...
...see all
Item Feature
Safe Mode
[High-fired burner] tempura oil overheating prevention function, scorching fire fighting capability, and forgetting to turn off extinguishing function (120 minutes, 30 minutes)  
Energy Efficiency (%)
(Stove part) 55.6
Ignition System
Battery-operated continuous discharge ignition (two single 1 alkaline)
Safety Equipment
(Extinction) thermocouple type
Type
60cm type
Connection Diameter
(Gas) Rv1 / 2 (female thread)
Gas Type
13A
Gas Consumption (kW)
(All ignition when) 8.72, (high-fired burner) 4.20, (standard burner) 2.97, (small burner) 1.28, (grill) 1.28
Appliance Valve
Push & lever
Energy Consumption Efficiency (Wh/h)
(Grille) 185
Outside Dimension (Height x Width x Depth) (mm)
272 x 598 x 492
Power
Two alkaline batteries single 1 x
Weight (kg)
16.5
Usable Dimension (Width x Depth x Height)(mm)
(Grill) 217 x 316 x 77
Type
Right high heat force
Gas Consumption (kW [kcaL / h])
[When all ignition] 8.72 [7500], [high-fired burner] 4.20 [3610], [standard burner] 2.97 [2550], [small burner] 1.28 [1100], [grill] 1.28 [1100]
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
cuisine
3
From Japan
On 2017-09-28 05:45:57
Although it is easy to clean, it seems that there are problems with durability of Gotoku. The high heat is also unsatisfactory.
This review is about item#04980675.
cooking
5
From Japan
On 2017-05-14 19:04:10
I used to use Herman's stove before, so I am saving it.
This review is about item#4980675.
Renovation
5
From Japan
On 2015-01-13 23:54:29
Customer was in trouble because it was broken so thank you for the speed of correspondence! I am amazed at the cheapness because nothing else will change with others!
Renovation
5
From Japan
On 2015-01-05 19:49:51
I am thankful for the speed of response! It's cheap!