Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.

Tabi Zipper Type 12 Pcs. ZF12

4.70 (10)
Item.#
04985672
Mfr.#
ZF12
Package Qty.
1Pair
Ship pack of
1
60.99 SGD
ADD TO CART
Shipped after 2018-07-03
Now we ship to...
...see all
Item Feature
Clip fastener (pc)
12, 12
Color
black
Material (toe core)
None
Size (cm)
24.5, 24.5
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Planting pruning work
5
From Japan
On 2018-04-25 19:11:23
It fits perfectly on the feet and does not slide on climbing trees, it is easy to work.
This review is about item#4985706.
Farm work
4
From Japan
On 2016-11-08 16:34:21
Durable, other companies' zipper tabi bags are preeminent comfort, but in about half a year, they become rumbling.
This review is about item#4985706.
Pruning of garden trees and others
5
From Japan
On 2016-09-20 12:37:48
I use it many times. I am satisfied with the feeling of use well. Work on the stepladder and trees is not a necessity, I think.
This review is about item#4985706.
Pruning of garden tree
5
From Japan
On 2016-09-05 09:14:42
Pruning work must have underground shoe pouches. Work on the stepladder, the work climbing the tree is stable and safe. It was saved because it took a long time to stop Kohase with zipper in a short time. I used other manufacturers, but Takao is the number one. I will order additional order from now on.
This review is about item#4985688.
garden work
5
From Japan
On 2016-08-15 07:53:23
Easy to take off, easy to wear. Good condition.
This review is about item#04985706.
Landscaping work
5
From Japan
On 2016-07-09 18:57:15
The fit, the point where the eyes of the fabric is clogged, the durability of the fastener, the cushioning property of the sole of the shoe, the barrier insulation of the bottom chill in the winter are complaints, without repeat purchase. I think that it will last longer if the strength of the outside surface increases. Also, it is perfect if the fabric has water repellency.
This review is about item#04985706.
pruning
5
From Japan
On 2016-05-24 18:59:27
The first time I went to the underground shovels, the ninja 's tabi bags that foreigners also appreciate, and the stop mouth is fast with the zipper.
This review is about item#04985706.
For work
4
From Japan
On 2016-05-23 19:29:33
I use this product many times. It can be used with confidence.
This review is about item#04985688.
Pruning of garden trees, high place work
5
From Japan
On 2015-12-17 15:06:04
Make it solid, comfortable to wear.
This review is about item#04985724.
Pruning work
4
From Japan
On 2015-10-19 23:34:53
I used zipper parts from other companies but because the zipper part was damaged within a short period of time, we had to buy about 5 pairs. Although I was unable to use Kohaze, when I was in a hurry I could not forget the ease of zipper I found "Tiger King Fasner Times every time 12" on your website, I purchased two pairs for trial and is currently in use. After all the Taiwan brand, it is sturdy.
This review is about item#04985697.