Buy more than* S$200* and get FREE SHIPPING

  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.
  • Tabi Zipper Type 12 Pcs.

Tabi Zipper Type 12 Pcs. ZF12

4.67 (9)
Item.#
04985715
Mfr.#
ZF12
Package Qty.
1Pair
Ship pack of
1
41.43 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Seam (number of units)
12, 12
Color
black
Material (toe core)
None
Size (cm)
26.5, 26.5
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
Farm work
4
From Japan
On 2016-11-08 16:34:21
There is a durable, third-party fastener tabi's preeminent comfort but as much as half a year, become tattered.
This review is about item#4985706.
Garden of pruning other
5
From Japan
On 2016-09-20 12:37:48
We are using many times. Are satisfied may be a feeling of use. Working with the top of the top of the stepladder and trees I think acquisition is not this.
This review is about item#4985706.
Pruning of garden
5
From Japan
On 2016-09-05 09:14:42
Pruning work should not be without a Tabi shoes. Work on a stepladder, the work of climbing the tree is stable and safe. Was it takes time to stop the Kohaze with zipper has survived settled in a short period of time. But was using other manufacturers, is Chikarao the best. Also order add it in the future.
This review is about item#4985688.
garden work
5
From Japan
On 2016-08-15 07:53:23
Easy-off, easy to wear. So good.
This review is about item#04985706.
During landscaping work
5
From Japan
On 2016-07-09 18:57:15
Fit, that is clogged eyes of the fabric, the durability of the fastener, cushioning properties of the shoe sole, cut-off of the winter of chilly is no complaint, we repeat purchase. If the strength of the outer surface is Maze, I think that further long-lasting. Also, it is perfect if there is a water-repellent fabric.
This review is about item#04985706.
pruning
5
From Japan
On 2016-05-24 18:59:27
Was first to wear the Tabi shoes, ninja to assess foreigners tabi, moreover stop opening is quick to wear a zipper.
This review is about item#04985706.
For work
4
From Japan
On 2016-05-23 19:29:33
This product has been used many times. Peace of mind to be able to use.
This review is about item#04985688.
Pruning of garden trees, aerial
5
From Japan
On 2015-12-17 15:06:04
With a solid made, it may be comfort.
This review is about item#04985724.
Pruning work
4
From Japan
On 2015-10-19 23:34:53
Although we used a third-party fastener tabi for zipper portion is damaged in a short period of time, it had to be 5 feet about buying location. Yamuoe Zu had been using Kohaze, the "Chikarao fastener every 12 sheets" in Guizhou home not be forgotten easily of the zipper when the hurry Find, it is currently in use to buy two feet to try. After all Chikarao brand, it is sturdy.
This review is about item#04985697.