Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Special Tabi 3 Pcs.
  • Special Tabi 3 Pcs.
  • Special Tabi 3 Pcs.
  • Special Tabi 3 Pcs.
  • Special Tabi 3 Pcs.
  • Special Tabi 3 Pcs.
  • Special Tabi 3 Pcs.

Special Tabi 3 Pcs. SH3

5.00 (1)
Item.#
04987395
Mfr.#
SH3
Package Qty.
1Pair
Ship pack of
1
29.83 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Seam (number of units)
3, 3
Color
black
Material (toe core)
None
Size (cm)
22, 22
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
forestry
5
From Japan
On 2016-08-24 18:12:08
Outstanding durability, as well (up to -5 ℃, socks considered) good when it's cold size may be in one under because it is large, but can also be kana ... a reference to the last case is thick socks in the usual size
This review is about item#4987438.