Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Special Jika-Tabi with 3 clip fastener
  • Special Jika-Tabi with 3 clip fastener
  • Special Jika-Tabi with 3 clip fastener
  • Special Jika-Tabi with 3 clip fastener
  • Special Jika-Tabi with 3 clip fastener
  • Special Jika-Tabi with 3 clip fastener
  • Special Jika-Tabi with 3 clip fastener

Special Jika-Tabi with 3 clip fastener SH3

5.00 (1)
Item.#
04987447
Mfr.#
SH3
Package Qty.
1Pair
Ship pack of
1
30.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Clip fastener (pc)
3, 3
Color
black
Material (toe core)
None
Size (cm)
25, 25
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
forestry
5
From Japan
On 2016-08-24 18:12:08
Excellent durability, good even in cold (-5 ° C, considering socks) The size is large, so it should be one down, but if socks are thick, it is possible even in normal size · · to the last
This review is about item#4987438.