Buy more than* S$200* and get FREE SHIPPING

  • White Tabi 7 Pcs.
  • White Tabi 7 Pcs.
  • White Tabi 7 Pcs.
  • White Tabi 7 Pcs.
  • White Tabi 7 Pcs.
  • White Tabi 7 Pcs.
  • White Tabi 7 Pcs.
  • White Tabi 7 Pcs.

White Tabi 7 Pcs. WF7

4.00 (1)
Item.#
04988278
Mfr.#
WF7
Package Qty.
1Pair
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Clip fastener (pc)
7, 7
Color
White
Material (toe core)
None
Size (cm)
25, 25
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Kishiwada festival
4
From Japan
On 2016-09-29 16:58:38
The price is also cheap and beautiful I think that I have not used yet but I think that it is good
This review is about item#4988287.