Buy more than* S$200* and get FREE SHIPPING

  • AQUA NEO
  • AQUA NEO
  • AQUA NEO
  • AQUA NEO
  • AQUA NEO
  • AQUA NEO
  • AQUA NEO

AQUA NEO AQN-BK

4.14 (7)
Item.#
04988664
Mfr.#
AQN-BK
Package Qty.
1Pair
Ship pack of
1
76.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
steel
Standard Weight (g/1 leg)
About 540 (26cm)
Material (Skin)
PU / synthetic leather
Color
black
Foot Width
4E, 4E
Material (Sole)
PU (oil bottom)
Length (cm)
About 14.5
Size (cm)
26, 26
Customer Reviews
5 star 4
4 star 0
3 star 3
2 star 0
1 star 0
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Work in warehouse
3
From Japan
On 2018-02-28 15:27:02
Previously I bought Aqua Zero Magic but the part of the instep quickly deteriorated, so it broke in about a month, so I purchased a different material of Neo. There is no problem so far.
This review is about item#4988655.
Other commuters
3
From Japan
On 2016-11-29 22:29:44
Purchased at the successor of Aqua-Zero. (Although the bottom part can not be broken) It is a few times to use but can not be helped, but the heel part is hard.
This review is about item#4988682.
During heavy load delivery
5
From Japan
On 2016-11-09 07:33:38
Somewhat wearing feel is hard but it is light and durable and easy to handle.
This review is about item#04988664.
Car maintenance
3
From Japan
On 2016-10-20 18:30:45
When I first wore, there was a feeling that the toes hit, but I gradually became familiar. I am wearing it even during car wash but it is very good without entering water.
This review is about item#4988682.
Ma training
5
From Japan
On 2016-08-31 13:44:48
Even if it gets wet lightly! I will also buy next!
This review is about item#04988698.
Vehicle guidance in case of rain
5
From Japan
On 2016-01-16 15:11:14
The sense of hold when lightweight and worn is also stable. It is also a good place to use without discomfort even when wearing and commuting as it usually looks so simple. The thing which I purchased earlier has broken the "slip" part inside the heel, so I think I want to see the situation a bit more this time. I feel a little cheap at the bottom of the shoe where I was concerned.
This review is about item#04988673.
On a daily basis
5
From Japan
On 2015-07-07 17:56:07
Although I started feeling a sense of incongruity at the beginning of wearing, I did not mind soon. You do not have to worry if you have a bit of water! It is not as good as wearing boots ... it is the best when it looks like it!
This review is about item#04988664.