Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers RIKIONIS20
  • Safety Sneakers RIKIONIS20
  • Safety Sneakers RIKIONIS20

Safety Sneakers RIKIONIS20 RS20

4.00 (6)
Item.#
04988865
Mfr.#
RS20
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Now we ship to...
...see all
Item Feature
Material (toe core)
steel
Standard Weight (g/1 leg)
About 310 (26cm)
Material (Skin)
Synthetic leather / nylon mesh
Color
Red
Foot Width
3E, 3E
Material (Sole)
EVA / synthetic rubber
Size (cm)
25.5, 25.5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Collection of garbage
3
From Japan
On 2016-03-17 20:31:17
I want a size of 28 cm or more. It might be thin because the width was just. If you have waterproof, antimicrobial, and deodorant, you can buy it with even more peace of mind.
This review is about item#04988908.
Car maintenance
5
From Japan
On 2016-03-09 16:57:07
It arrived soon, so it was good. It is easy to wear and easy to use
This review is about item#04988883.
Car maintenance
5
From Japan
On 2015-11-11 16:56:38
I feel that I wear it very well. It was a shame because I thought that I wanted another one but I do not handle this size of this color anymore.
This review is about item#04988978.
Vehicle maintenance
5
From Japan
On 2015-10-14 18:49:04
It is the second purchase. In other safety shoes, most of the things that got worn down on the bottom (back) were mostly good, but it was good as the grooves remained and gripped even if the groove of the rubber at the bottom died deeply.
This review is about item#04988883.
Inking work
4
From Japan
On 2015-09-30 15:29:44
Because one's toes are cramped, one size larger may be better.
This review is about item#04988847.
Curing
2
From Japan
On 2014-10-31 21:07:37
Since it is 3E, it is smaller than other manufacturers, so maybe it is better to have one larger size?
This review is about item#04988892.