Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers RIKIONIS20
  • Safety Sneakers RIKIONIS20
  • Safety Sneakers RIKIONIS20

Safety Sneakers RIKIONIS20 RS20

4.00 (6)
Item.#
04988883
Mfr.#
RS20
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Material (toe core)
steel
Standard Weight (g/1 leg)
About 310 (26cm)
Material (Skin)
Synthetic leather / nylon mesh
Color
Red
Foot Width
3E, 3E
Material (Sole)
EVA / synthetic rubber
Size (cm)
26.5, 26.5
Customer Reviews
5 star 3
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Garbage collection
3
From Japan
On 2016-03-17 20:31:17
Size of more than 28cm I want. It may narrow to be the width was just. After waterproof, antibacterial, you can buy and more peace of mind if Toka deodorant.
This review is about item#04988908.
Car maintenance
5
From Japan
On 2016-03-09 16:57:07
Because soon arrived, it was good. Easy to wear, easy-to-use
This review is about item#04988883.
Car maintenance
5
From Japan
On 2015-11-11 16:56:38
It fits very well also feel wearing Although it was a another pair want Toko The size of this color Nde such thing with no more handling I'm sorry.
This review is about item#04988978.
Vehicle maintenance
5
From Japan
On 2015-10-14 18:49:04
The second is the purchase. In addition to safety shoes, but the bottom (back) those that will be useless and got worn was the most, is the groove of the rubber in the bottom was good because it was me to grip it remains groove even worn deeply.
This review is about item#04988883.
Marking work
4
From Japan
On 2015-09-30 15:29:44
Be toe is good is one size larger because of cramped.
This review is about item#04988847.
Curing
2
From Japan
On 2014-10-31 21:07:37
3E But because it is small compared to other manufacturers, may prefer one size larger is good?
This review is about item#04988892.