Safety Sneakers RIKIONIS20 RS20
(6)
Item.#
04988996
Mfr.#
RS20
Package Qty.
1Pair
Ship pack of
1
Item Feature
Material (toe core)
steel
Standard Weight (g/1 leg)
About 310 (26cm)
Material (Skin)
Synthetic leather / nylon mesh
Color
white
Foot Width
3E, 3E
Material (Sole)
EVA / synthetic rubber
Size (cm)
25, 25
Customers Who Viewed This Item Also Viewed
<<
Leutor (NIHON SEIMITSU KIKAI KOSAKU)
>>
Customer Reviews
5 star
3
4 star
1
3 star
1
2 star
1
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
Collection of garbage
From Japan
On 2016-03-17 20:31:17
I want a size of 28 cm or more. It might be thin because the width was just. If you have waterproof, antimicrobial, and deodorant, you can buy it with even more peace of mind.
Car maintenance
From Japan
On 2016-03-09 16:57:07
It arrived soon, so it was good. It is easy to wear and easy to use
Car maintenance
From Japan
On 2015-11-11 16:56:38
I feel that I wear it very well. It was a shame because I thought that I wanted another one but I do not handle this size of this color anymore.
Vehicle maintenance
From Japan
On 2015-10-14 18:49:04
It is the second purchase. In other safety shoes, most of the things that got worn down on the bottom (back) were mostly good, but it was good as the grooves remained and gripped even if the groove of the rubber at the bottom died deeply.
Inking work
From Japan
On 2015-09-30 15:29:44
Because one's toes are cramped, one size larger may be better.
Curing
From Japan
On 2014-10-31 21:07:37
Since it is 3E, it is smaller than other manufacturers, so maybe it is better to have one larger size?
Customers Who Bought This Item Also Bought
Top