Buy more than* S$200* and get FREE SHIPPING

  • Insert

Insert TPGH110302L

Item.#
04989171
Mfr.#
TPGH110302L
Package Qty.
1Box(10PC)
Ship pack of
1
89.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Finishing
Dimension T (mm)
3.18
Work Material
P (steel)/M (stainless )
Dimensions A (mm)
6.35
Material
TN60
TRUSCO Part Number
141-4887
Phi d
3.3
Dimensions r epsilon (mm)
0.2