Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Aquazero Engineer Boots
  • Aquazero Engineer Boots
  • Aquazero Engineer Boots
  • Aquazero Engineer Boots
  • Aquazero Engineer Boots
  • Aquazero Engineer Boots
  • Aquazero Engineer Boots

Aquazero Engineer Boots AQ-Z1

3.40 (5)
Item.#
04989382
Mfr.#
AQ-Z1
Package Qty.
1Pair
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Material (toe core)
metallic
Standard Weight (g/1 leg)
About 560 (26cm)
Material (Skin)
Polyurethane, PVC
Size (cm)
25.5, 25.5
Foot Width
4E, 4E
Material (Sole)
Polyurethane (oil bottom)
Length (cm)
About 29
Color
black
Customer Reviews
5 star 0
4 star 4
3 star 0
2 star 0
1 star 1
Review Rating: 3.40
5 Customer Reviews
The reviews are automatic translation.
Motorcycle commute on rainy days
4
From Japan
On 2017-10-14 19:17:03
To use it for a motorcycle, I care about the thickness of the heel. I care about the feeling that the sole slips.
This review is about item#4989486.
Motorcycle commuting on rainy days
4
From Japan
On 2016-08-07 15:20:30
Because waterproof is a shoe sole or a few centimeters, I use it by completely sealing the part of the stitch with rubber type adhesive.
This review is about item#04989443.
Transportation industry
1
From Japan
On 2016-01-19 18:46:37
I bought it with waterproofness and steel cup and engineer boots. When synthetic leather was low temperature, it cured and cracks occurred immediately. Waterproofness is no problem. Saul is not allowed in the snow country. I am accustomed to snow, but I am afraid it is impossible. I need a helmet in ice burn. I violently defeated two rotations. It is not convinced for crack of synthetic leather in 2 weeks using. I want to return with defective items.
This review is about item#04989398.
Motorcycle commuting
4
From Japan
On 2015-12-25 23:55:22
It is like a strong boots. It will not be a long leather shoe. The pattern of the sole feels slippery other than. Is it strong against snow and earth? The metal fittings seem to be rusted soon and may damage kappa. I wonder if it was a decoration that I do not need personally. Price and wet points are perfect.
This review is about item#04989538.
During rainy day outdoor work
4
From Japan
On 2015-01-02 20:50:23
It is lighter than it looks, and it is quite good to use it for everyday shoes. In exchange for boots, I bought it, but the opportunity to wear is likely to increase.
This review is about item#04989373.