Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGH110304L

Item.#
04989476
Mfr.#
TPGH110304L
Package Qty.
1Box(10PC)
Ship pack of
1
88.85 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Range
Finishing
Dimension T (mm)
3.18
TRUSCO Part Number
141-5069
Dimension d (phi mm)
3.3
Angle alpha (degree)
11
Type
Positive
Material
TN60
Dimension r (mm)
0.4
Work Material
P (steel)/M (stainless )
Holes With/Whithout
Available
Shape
Equilateral triangle
Dimensions A (mm)
6.35