Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Waterproof Radiation Thermometer

Waterproof Radiation Thermometer IR-TE2

Item.#
04989766
Mfr.#
IR-TE2
Package Qty.
1Box
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Thermometer Type
Radiation thermometer (handheld)
Type of display Temperature
Digital
Measuring Position Checking
Indicate the center point by a laser beam (Product Safety Law on the Consumer)
Material (case)
ABS resin (antibacterial specification)
Measurment Range (deg C)
-40-300
Protection Structure
IP67 dust-proof waterproof structure
Responsiveness
1sec (90% response)
Measurement of Diameter (mm)
45 (in the case of a measured distance 500mm)
Outer Dimensions (Width W x Height H x Depth D) (mm)
59.6x119.6x54
Resolution Capability
0.5 degree C (minimum) / 1 degree C
Power
AAA alkaline batteries 2 (about 10 hours in continuous use)
Weight (g)
123