Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Infrated Radiation Thermometer

Infrated Radiation Thermometer TP-S

Item.#
04991148
Mfr.#
TP-S
Package Qty.
1Box
Ship pack of
1
599.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Thermometer Type
Handy type
Temperature Display
The center of the screen one point digital temperature finger
Display
1.5-inch color organic EL
Power
Power supply from two AA batteries / micro USB port
Specification
Color palette / 4 type (iron, rainbow, gradation, gray)
Pixel Number
2000 pixels
Dimensions (Width W x Depth D x Height H) (mm)
50x138x39
Measurment Range (deg C)
Over 10 over 300 degree C
Weight (g)
Lightweight / 174