Buy more than* S$200* and get FREE SHIPPING

  • Straight Socket

Straight Socket 304S100A

by INOC
5.00 (1)
Item.#
04991647
Mfr.#
304S100A
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
84.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Purpose
For water, oil, gas.
Attachment Screw (D2)
Rp4
Dimensions D (mm)
121
Dimensions L (mm)
83
Material
Stainless steel (SUS304)
Nominal Diameter (A)
100
Nominal Diameter (B)
4