Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Threaded Nipple

Threaded Nipple N

by INOC
Item.#
04992636
Mfr.#
N
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
55.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For water, oil, gas.
Dimensions L (mm)
90
Attachment Screw (D1)
R4
Dimensions D (mm)
114.3
Nominal Diameter (B)
4
Material
304(SUS 304 TP)
Nominal Diameter (A)
100