Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert TPGR160304L-B

Item.#
04992924
Mfr.#
TPGR160304L-B
Package Qty.
1Box(10PC)
Ship pack of
1
139.90 SGD
ADD TO CART
Shipped after 2017-03-29
Now we ship to...
...see all
Item Feature
Holes With/Whithout
nothing
Cutting Range
Finishing - medium (B)
Relief Angle (degree)
11
Dimensions A (mm)
9.525
Shape
Equilateral triangle
Type
Positive
Angle alpha (degree)
11
Dimension r (mm)
0.4
Dimension T (mm)
3.18
Work Material
P (steel)/M (stainless )
Material
TN60
TRUSCO Part Number
140-0789