Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert TPGR160304L-C

3.00 (1)
Item.#
04992985
Mfr.#
TPGR160304L-C
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Without
Cutting Range
Medium cutting (C)
Relief Angle (degree)
11
Dimensions A (mm)
9.525
Shape
Equilateral triangle
Type
Positive
Angle alpha (degree)
11
Dimension r (mm)
0.4
Dimension T (mm)
3.18
Work Material
P (steel)/M (stainless )
Material
TN60
TRUSCO Part Number
140-0797
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Cutting
3
From Japan
On 2011-03-14 10:38:40
It is as usual.
This review is about item#04992985.