Buy more than* S$200* and get FREE SHIPPING

  • Awl

Awl ST1-190J

5.00 (3)
Item.#
04993354
Mfr.#
ST1-190J
Package Qty.
1PC
Ship pack of
1
4.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For drilling of paper or cloth, and as support of filing.
Overall Length (mm)
190
Type
No thread hole
Needle Length (mm)
90
Material
Stainless steel (needle / cap), natural wood (grip)
Weight (g)
19
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Change of tatami mat
5
From Japan
On 2017-12-12 21:54:06
In reworking work I understood many thousands of thousands of things that I needed while doing things. The size was saved just fine. In addition, it was ok with quick response at reasonable price.
This review is about item#4993354.
Drilling operation
5
From Japan
On 2016-01-28 22:06:11
A hole opens as usual
This review is about item#04993363.
Drilling operation
5
From Japan
On 2015-12-14 16:39:59
After all the new things can work comfortably.
This review is about item#04993363.