Buy more than* S$200* and get FREE SHIPPING

  • Awl

Awl ST2-190J

5.00 (2)
Item.#
04993363
Mfr.#
ST2-190J
Package Qty.
1PC
Ship pack of
1
6.38 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Purpose
For drilling of paper or cloth, and as support of filing.
Overall Length (mm)
190
Type
With hole
Needle Length (mm)
90
Material
Stainless steel (needle / cap), natural wood (grip)
Weight (g)
22
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Drilling operation
5
From Japan
On 2016-01-28 22:06:11
A hole opens as usual
This review is about item#04993363.
Drilling operation
5
From Japan
On 2015-12-14 16:39:59
After all the new things can work comfortably.
This review is about item#04993363.