Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Point
  • Point
  • Point

Point TPMT090204GP

Item.#
04996302
Mfr.#
TPMT090204GP
Package Qty.
1Box(10PC)
Ship pack of
1
53.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions r epsilon (mm)
0.4
Cutting Range
FINISHING (GP)
Dimension T (mm)
2.38
Work Material
P (steel)/M (stainless )
TRUSCO Part Number
140-1122
Angle alpha (degree)
11
Dimension d (phi mm)
2.8
Dimensions A (mm)
5.56
Material
TN60