Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert
  • Insert

Insert TPMT110304HQ

5.00 (3)
Item.#
04996783
Mfr.#
TPMT110304HQ
Package Qty.
1Box(10PC)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimension r (mm)
0.4
Relief Angle (degree)
11
Dimensions A (mm)
6.35
Cutting Range
To medium finish (HQ)
Shape
Equilateral triangle
Type
Positive
Dimension d (phi mm)
3.3
Dimension T (mm)
3.18
Holes With/Whithout
available
Work Material
P (steel)/M (stainless )
Material
TN60
TRUSCO Part Number
141-6316
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Turning operation
5
From Japan
On 2015-02-11 13:09:34
I tried scraping SUS 303. I do not know whether it is the material recommended by the manufacturer or not, but I can shave it well. I think there is no problem.
This review is about item#06360286.
Mainly producing parts such as bicycles
5
From Japan
On 2014-07-11 13:14:16
It's a relief at the bang
Used for automobile brake rotor polishing
5
From Japan
On 2014-06-27 11:39:23
Although it is a kind of chip to be used for the first time, I am satisfied with the cutting performance as per the description of the product. I would like to see the progress including durability.
This review is about item#09480466.