Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • tip

tip TTX32R6001

Item.#
04999251
Mfr.#
TTX32R6001
Package Qty.
1Box(5PC)
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions Theta (degree)
60
Dimensions S2 (mm)
1.62
Dimension T (mm)
3.18
Phi d
4.4
TRUSCO Part Number
139-9012
Dimensions r epsilon (mm)
0.1
Dimensions S1 (mm)
1.1
Dimensions A (mm)
9.525
Material
PR930