Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert VNBR0511-02

Item.#
05002663
Mfr.#
VNBR0511-02
Package Qty.
1Box(5PC)
Ship pack of
1
149.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Minimum Machining Diameter A (mm)
5
Dimension r (mm)
0.2
Dimension S (mm)
0.7
Dimension H (mm)
3.9
TRUSCO Part Number
209-1453
Overall Length L1 (mm)
30.8
Dimension L2 (mm)
11
Dimension F (mm)
4.5
Material
PR930