Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert
  • Insert
  • Insert

Insert WNMG080404HQ

Item.#
05009943
Mfr.#
WNMG080404HQ
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Dimension r (mm)
0.4
Relief Angle (degree)
0
Dimensions A (mm)
12.7
Shape
80degree degrees hexagonal type
Cutting Range
Finishing - medium
Dimension d (phi mm)
5.16
Dimension T (mm)
4.76
Type
Negative
Material
CA5025