Buy more than* S$200* and get FREE SHIPPING
Our website will be under scheduled maintenance from 14th October 2017 11:00PM to 15th October 2017 1:00AM (Singapore Standard Time).

  • Insert
  • Insert
  • Insert

Insert WNMG080404HQ

Item.#
05009986
Mfr.#
WNMG080404HQ
Package Qty.
1Box(10PC)
Ship pack of
1
87.89 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
available
Dimension r (mm)
0.4
Relief Angle (degree)
0
Dimensions A (mm)
12.7
Shape
80 degree hexagonal
Cutting Range
Finishing - medium
Dimension d (phi mm)
5.16
Dimension T (mm)
4.76
Type
Negative
Material
CR7025