Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert

Insert WNMG080404HQ

Item.#
05010031
Mfr.#
WNMG080404HQ
Package Qty.
1Box(10PC)
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Dimension r (mm)
0.4
Relief Angle (degree)
0
Dimensions A (mm)
12.7
TRUSCO Part Number
140-2234
Material
TN60
Cutting Range
Finishing - medium
Dimension d (phi mm)
5.16
Dimension T (mm)
4.76
Type
Negative
Shape
80degree degrees hexagonal type