Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert WNMG080404HS

4.00 (2)
Item.#
05010083
Mfr.#
WNMG080404HS
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Holes With/Whithout
Available
Dimension d (phi mm)
5.16
Dimension T (mm)
4.76
Type
Negative
Shape
80degree degrees hexagonal type
Cutting Range
Medium- roughness
Relief Angle (degree)
0
Dimensions A (mm)
12.7
Dimension r (mm)
0.4
Material
CA5025
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Stainless steel processing
4
From Japan
On 2015-03-16 16:28:50
Last longer than the previous chip
This review is about item#09478095.
Metal cutting in lathe
4
From Japan
On 2011-12-01 19:54:08
The material of the material at the time of the cutting, but there are also unsuitable material, generally think a little better, also wear several times cutting edge in that you use and mentioned as cutting conditions the coolant (water soluble) cutting oil rather than you can comfortably use
This review is about item#05010083.