Buy more than* S$200* and get FREE SHIPPING

  • Holder
  • Holder
  • Holder

Holder WTJNR 2525M-16N

5.00 (1)
Item.#
05013513
Mfr.#
WTJNR 2525M-16N
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Side Rake Angle (degree)
-6
Dimension F2 (mm)
24
Dimension L2 (mm)
32
Application
General outside-diameter holder (outside-diameter ,copying processing and heavy cutting ) .
Dimensions B (mm)
25
H1=h
25
Cutting Blade Angle lambda (degree)
-6
Corner
0.8R
Compatible
Clamp set: WCS-1 N, Sheet: WTN-33, SIM pin: WP-1 S, SIM nut: WN-1, wrench: LW-3, Spacer: WSP-1
Dimensions F1 (mm)
32
Dimension L1 (mm)
150
TRUSCO Part Number
142-5943
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
NC lathe
5
From Japan
On 2018-01-19 14:57:11
Repeatability is very good, it is adopted in all machines.
This review is about item#5013513.