Buy more than* S$200* and get FREE SHIPPING

  • Chip ZCMT
  • Chip ZCMT
  • Chip ZCMT

Chip ZCMT ZCMT080304

Item.#
05014161
Mfr.#
ZCMT080304
Package Qty.
1Box(10PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Angle alpha (degree)
7
Dimension d (phi mm)
2.9
Dimension T (mm)
3.18
Material
PR660
TRUSCO Part Number
142-4688
Dimension r (mm)
0.4
Dimension W (mm)
8.2
Dimensions A (mm)
9.7
Type
Chip for drills
Specification
PVD coating