Buy more than* S$200* and get FREE SHIPPING

  • Carbide 2Flute Endmill

Carbide 2Flute Endmill HES2008

3.00 (2)
Item.#
05123544
Mfr.#
HES2008
Package Qty.
1PC
Ship pack of
1
55.58 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Purpose
Side cutting ,groove-cutting ,Counter boring
Number of Blades
2
Specification
Medium finish-machining and finish-machining
Blade Length (mm)
2
Blade Diameter Tolerance (mm)
0 to -0.020
Blade Diameter (phi mm)
0.8
Helix Angle (Degree)
30
Material
Cemented carbide (CARBIDE)
Shank Diameter (phi mm)
3
Overall Length (mm)
38
Shank Diameter Tolerance
h6
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
Board pattern manufacture of electronic circuit
1
From Japan
On 2015-09-14 15:12:17
Price I have immediately broken in high percentage. Therefore, there is no feeling of use.
This review is about item#05123483.
Parts processing
5
From Japan
On 2013-10-20 23:26:17
It was good that the price was overwhelmingly cheaper than the expensive end mill. It is a consumable item, and I think I can buy what this or to buy one expensive thing so cheap, but I bought I think whether I even poor have little, beyond expectation retention may be, you have helped us very much. Also I would like to buy.
This review is about item#05123535.