Buy more than* S$200* and get FREE SHIPPING

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 08003 RJ

Item.#
05159016
Mfr.#
4503 08003 RJ
Package Qty.
1PC
Ship pack of
1
82.78 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Blade Length (mm)
20
Blade Diameter Tolerance
e8
Blade Diameter (phi mm)
8
Shank Diameter Tolerance
h6
Shank Diameter (phi mm)
8
Overall Length (mm)
63
Helix Angle
45 °