Buy more than* S$200* and get FREE SHIPPING

  • Turbo cut 3-blade end mill (medium blade)

Turbo cut 3-blade end mill (medium blade) 4503 10004 RJ

Item.#
05159034
Mfr.#
4503 10004 RJ
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For HRC45 or less ,middle finish machining. Ideal for grooving. Stainless steel, Inconel etc.
Number of Blades
3
Blade Length (mm)
22
Blade Diameter Tolerance
e8
Blade Diameter (phi mm)
10
Shank Diameter Tolerance
h6
Shank Diameter (phi mm)
10
Overall Length (mm)
76
Helix Angle
45degree