Buy more than* S$200* and get FREE SHIPPING

  • Square JIS1

Square JIS1 FA102

Item.#
05230486
Mfr.#
FA102
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
169.90 SGD
ADD TO CART
Shipped after 2017-03-01
Now we ship to...
...see all
Item Feature
Long Side Overall Length (mm)
100
Squareness (mm)
+/-15
Weight (kg)
0.1
Width (mm)
20
Overall Base Length (mm)
70
Nominal Dimension (mm)
100
Thickness (mm)
4