Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Scribing Block Square Base

Scribing Block Square Base PG102

5.00 (1)
Item.#
05232473
Mfr.#
PG102
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Type
Corner table surface gauge
Nominal Dimension
200
Size( Length L x Corner Width W x Corner Height H x Corner Thicness t)(mm)
200x70x50x20
Weight (kg)
0.8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scribble work on a lathe
5
From Japan
On 2008-02-24 22:58:26
Even though prices are not much different from those of Niigata Seiki, they are made seriously so that they do not compare. The screw is also smooth.
This review is about item#05232464.