Buy more than* S$200* and get FREE SHIPPING

  • Eye Self Ballast Mercury Lamp
  • Eye Self Ballast Mercury Lamp
  • Eye Self Ballast Mercury Lamp

Eye Self Ballast Mercury Lamp BHF200/220V500W

4.00 (2)
Item.#
05232701
Mfr.#
BHF200/220V500W
Package Qty.
1PC
Ship pack of
1
95.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
3900
Connector
E39
TRUSCO Part Number
293-3519
Lamp Current (start up) (A)
3.6
Rated Lamp Power (W)
500
Total Luminous Flux (Lm)
14000
Light Source Color
Fluorescent type
Mean Color Rendring Rating (Ra)
58
Rated Voltage (V)
200/220
Compatible Location
for Indoor use
Lamp Current (stabilization time) (A)
2.5
Rating Life (Hours)
9000
Type
Fluorescent Barras Torres mercury lamp
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Lighting of the parking lot
5
From Japan
On 2016-07-14 16:23:21
Good brightness
This review is about item#05232701.
Warehouse lighting
3
From Japan
On 2009-11-19 14:44:38
The ceiling is about 6m of the warehouse to. The main is a fluorescent lamp, the weather has put the mercury, etc. Once when Ya getting dark bad. I think that has to be firm lighting in the not too bright.
This review is about item#05232701.