Buy more than* S$200* and get FREE SHIPPING

  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)
  • Double-bladed M Star ball end mill (S)

Double-bladed M Star ball end mill (S) MS2SBR0200S06

4.00 (1)
Item.#
05232814
Mfr.#
MS2SBR0200S06
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Blade Diameter D1 (mm)
4
Shape
Ball
Remarks
OLD MODEL # :EVC2SBR0200S06
TRUSCO Part Number
262-2688
Ball Radius R (mm)
2
Shank Diameter D4 (mm)
6
R Tolerance (mm)
+/-0.01
Blade Length ap (mm)
6
Overall Length L1 (mm)
70
Surface Processing
MS coating
Material
Ultra fine grain cemented carbide
Application
For curved-surface processing.
Tolerance (mm)
0 - -0.028
Work Material
Carbon steel , alloy steel, pre-hardened steel, high hardness steel below 55HRC , more than 55HRC hardened steel, austenitic stainless steel, titanium alloy, heat-resistant alloy, aluminum alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Acrylic engraving work
4
From Japan
On 2013-02-20 13:12:39
It is good feeling. I do not know yet about lifespan related.
This review is about item#03402296.