Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Maintenance Cap Set
  • Maintenance Cap Set
  • Maintenance Cap Set
  • Maintenance Cap Set

Maintenance Cap Set 114

4.60 (5)
Item.#
05232981
Mfr.#
114
Package Qty.
1Set
Ship pack of
1
61.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Please use by inserting the ear type portion of the container in the stopper of holder
Capacity (mL)
400
Set Contents
Recetacle: 200 sheets, holder: 2 pieces, 2 mixing bars
Dimension (phi x Height H) (mm)
88x90
Material
Receptacle, holder, a mixing bar) Polypropylene
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Subdivision of paint
5
From Japan
On 2017-04-21 17:07:41
To price, cost performance is good product. I also want to use it next time.
This review is about item#5232997.
Paint toning
3
From Japan
On 2017-04-01 23:04:16
There is no problem in particular. It will be saved when the amount cheaper a little more.
This review is about item#5232997.
Painting
5
From Japan
On 2013-09-18 17:02:52
It is saved because it is unchanged from what I have used at a low price.
This review is about item#05233006.
Painting
5
From Japan
On 2013-06-06 16:11:27
It is large enough for easy use.
This review is about item#05233006.
Formulation of paint
5
From Japan
On 2009-03-04 18:44:26
I think it's good
This review is about item#05233006.