Buy more than* S$200* and get FREE SHIPPING

  • Maintenance Cap Set
  • Maintenance Cap Set
  • Maintenance Cap Set
  • Maintenance Cap Set

Maintenance Cap Set 116

4.60 (5)
Item.#
05232997
Mfr.#
116
Package Qty.
1Set
Ship pack of
1
61.39 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Caution
Please use by inserting the ear type portion of the container in the stopper of holder
Capacity (mL)
600
Set Contents
Container: 180 sheets, holder: 2 sheets, 2 mixing bars
Dimension (phi x Height H) (mm)
100x100
Material
(Container, holder, a mixing bar) Polypropylene
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Subdivision of paint
5
From Japan
On 2017-04-21 17:07:41
To price, cost performance is good product. I also want to use it next time.
This review is about item#5232997.
Paint toning
3
From Japan
On 2017-04-01 23:04:16
There is no problem in particular. It will be saved when the amount cheaper a little more.
This review is about item#5232997.
Painting
5
From Japan
On 2013-09-18 17:02:52
It is saved because it is unchanged from what I have used at a low price.
This review is about item#05233006.
Painting
5
From Japan
On 2013-06-06 16:11:27
It is large enough for easy use.
This review is about item#05233006.
Formulation of paint
5
From Japan
On 2009-03-04 18:44:26
I think it's good
This review is about item#05233006.