Buy more than* S$200* and get FREE SHIPPING

  • Corona Masker Short Type, 7235

Corona Masker Short Type, 7235 200402 0550

4.50 (4)
Item.#
05233042
Mfr.#
200402 0550
Package Qty.
1Box(60Roll)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Sheet Thickness (mm)
0.01
Tape Type
Japanese paper (7235)
Number of Foldings
6
Material (Sheet)
Corona treatment poly film
Sheet Length (m)
35
Tape Width (mm)
15
Finishing Width (mm)
150
Sheet Width (mm)
550
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Painting work
5
From Japan
On 2017-10-30 14:44:58
Easy to stick to glass, easy to use, prices are reasonable.
This review is about item#35746006.
Painting work
3
From Japan
On 2016-04-22 11:03:03
It can be used normally.
This review is about item#35745997.
Used for automobile sheet metal paint
5
From Japan
On 2013-10-24 09:08:46
Especially not, but we use it normally.
This review is about item#35746015.
Used on site repair
5
From Japan
On 2012-11-09 10:57:08
The price is reasonable and easy to use
This review is about item#05233042.