Buy more than* S$200* and get FREE SHIPPING

  • Paint Masking Film for Vehicle Short Type

Paint Masking Film for Vehicle Short Type 204100 0455

4.50 (2)
Item.#
05233051
Mfr.#
204100 0455
Package Qty.
1Box(60Roll)
Ship pack of
1
409.90 SGD
ADD TO CART
Shipped after 2017-05-26
Now we ship to...
...see all
Item Feature
Sheet Length (m)
33
Tape Width (mm)
15
Number of Foldings
6
Material (Sheet)
Corona treatment Calcium carbonate film
Tape Type
Japanese paper (243J)
Thickness (mm)
0.01
Finishing Width (mm)
150
Sheet Width (mm)
550
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Car repair
5
From Japan
On 2012-10-01 12:43:35
It was faster than using newspaper and masking tape, resulting in lower cost as a result.
This review is about item#05838987.
Vehicle Masking
4
From Japan
On 2012-05-08 11:53:34
Because it is used frequently, it is saved because it is cheap. Slightly satisfied with both quality and price. There was also a weak adhesion of the tape part, but use it with masking from above.
This review is about item#05838971.