Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Easy Cartridge
  • Easy Cartridge
  • Easy Cartridge
  • Easy Cartridge
  • Easy Cartridge

Easy Cartridge 320201 0002

4.38 (8)
Item.#
05233076
Mfr.#
320201 0002
Package Qty.
1Box(15Sheet)
Ship pack of
1
43.57 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
Type 2 is attached at the top of the inner curling part of the paintbrush.
Model
2 type
Remarks
'Tin plated jackets' , one is in service
Capacity (L)
2.5
Material
HDPE
Dimension (mm)
Receptacle: phi183x140, jacket: phi170x147
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Paint job
5
From Japan
On 2016-05-25 15:13:38
Easy to use, it bought regularly
This review is about item#05838104.
Painting
5
From Japan
On 2015-07-01 10:09:25
Disposable for, the price is reasonable
This review is about item#05838104.
A resin for subdivision
5
From Japan
On 2014-08-06 17:40:09
Good for now
This review is about item#05838104.
Paint job
5
From Japan
On 2013-08-28 18:42:15
no problem
This review is about item#05838104.
It used to stirring, such as paint
5
From Japan
On 2013-03-28 20:54:45
Although used for stirring, such as paint, once in a while but have been used in the agitation of the epoxy this is that there is no strong as the material to heat is most defeated melts also also have heat in the 1 to 3-inch (contraction Suruga)
This review is about item#05838104.
Waterproof industry, I use to make a bit of material. Always clean and replace them if dirt.
5
From Japan
On 2013-02-13 17:45:43
It is convenient to have with a brush ironing. Price is Choi increase, but tin cans of service is very cute.
This review is about item#05233076.
Paint purse
4
From Japan
On 2009-01-17 10:12:23
The highest is strong and the top of the brush ironing Price is high
This review is about item#05838104.
Cleaning of the factory in the touch-up brush
1
From Japan
On 2008-05-18 22:01:09
I bought a 15 pieces, but did not useless myriad of small holes in three of them is open to the bottom. Do not buy again
This review is about item#05838113.