Buy more than* S$200* and get FREE SHIPPING

  • Mixing Color Set
  • Mixing Color Set
  • Mixing Color Set

Mixing Color Set 102

4.67 (21)
Item.#
05233094
Mfr.#
102
Package Qty.
1Set
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
At the time of using, please use the attached stirring bar. Please avoid metal etc and other sharp object
Dimension (phi x Height H) (mm)
165x195
Set Contents
Receptacle: 70 sheets, stand:1 piece, stirring rod :2 lid: 3 sheets
AS ONE Part Number
6-6607-02
Capacity (L)
2
Material
Receptacle, lid) Polyethylene, polypropylene ( stand, stirring rod
Customer Reviews
5 star 18
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 4.67
21 Customer Reviews
The reviews are automatic translation.
Precision · Plastic coating work
5
From Japan
On 2017-12-12 18:20:34
It is easy to use for formulating and blending according to the intended use
This review is about item#5233112.
Painting
3
From Japan
On 2017-09-04 14:43:13
I only want cups in 1 liter, 3 liters, 5 liters
This review is about item#5233121.
Painting work
5
From Japan
On 2017-04-22 17:42:49
There is memory and work can be done smoothly. Memory of 10: 1 and 4: 1 is very convenient.
This review is about item#5233085.
Sheet metal paint
1
From Japan
On 2016-07-28 12:47:30
It is written as a set, but it contains only 100 container, lid: 1, stand: 2, stirring bar: 2, lid: 2 where is it? I'd like you to ship after checking properly.
This review is about item#5233085.
Machine painting
5
From Japan
On 2016-03-08 14:37:50
One liter is just right size. I hope the lid is contained a little more
This review is about item#05233085.
○ Material container at paint manufacturing experiment ○ For paint formulation
5
From Japan
On 2015-11-25 19:01:21
○ I like it because it is better than the can. ① Light ② Easy to discard. (The can is bulky) ③ The amount of contents is easy to see. ④ cheap ⑤ easy to clean if light dirt ○ installation on the stand is not a few seconds. (It is OK if there is more room in the size of the mouth? ○ Although it was not agitated with a sharp object, there was one leakage of contents (cause unknown, defective item?) ○ accessory I would like a lid as a little more (it is hard to purchase only a lid.)
This review is about item#05233121.
Painting work
5
From Japan
On 2015-11-09 17:41:15
I used it in toning of car aero parts paint, but it is convenient with memory with exactly good size.
This review is about item#05233085.
Furniture surface coating
5
From Japan
On 2015-10-07 08:46:37
I really would like to ask for more convenient price for color harmony
This review is about item#05233085.
Paint container
5
From Japan
On 2015-09-03 09:21:13
It is about 20% cheaper than buying it elsewhere, since things are the same, there is a sense of affinity.
This review is about item#05233094.
FRP work
5
From Japan
On 2015-08-19 22:38:00
Easy to use
This review is about item#05233085.