Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mixing Color Set
  • Mixing Color Set
  • Mixing Color Set
  • Mixing Color Set

Mixing Color Set 105

4.67 (24)
Item.#
05233121
Mfr.#
105
Package Qty.
1Set
Ship pack of
1
64.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
At the time of using, please use the attached stirring bar. Please avoid metal etc and other sharp object
Dimension (phi x Height H) (mm)
215x265
Material
Receptacle, lid) Polyethylene, polypropylene ( stand, stirring rod
AS ONE Part Number
6-6607-05
Capacity (L)
5
Set Contents
Receptacle: 25 sheets, stand:1 piece, stirring rod : 2 lid: 2
Customer Reviews
5 star 20
4 star 2
3 star 1
2 star 0
1 star 1
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
Painting of automobiles
5
From Japan
On 2018-05-21 18:49:27
I am satisfied with COSPA. Until now I was using one larger size It has become affordable size.
This review is about item#5233094.
To paint
4
From Japan
On 2018-04-07 14:45:19
1 liter is difficult to use because the opening is narrow and deep. 2 liters is quite decky. The feeling that I used is painful when putting paint in about half. But I think that it can be used for roof dummies etc. It is ◎ for toning etc.
This review is about item#5233094.
Mixing of materials, stirring
5
From Japan
On 2018-04-03 08:27:42
It is easy to use and useful. I am purchasing it many times because the thickness is enough and the price is reasonable.
This review is about item#05233121.
Precision · Plastic coating work
5
From Japan
On 2017-12-12 18:20:34
It is easy to use for formulating and blending according to the intended use
This review is about item#5233112.
Painting
3
From Japan
On 2017-09-04 14:43:13
I only want cups in 1 liter, 3 liters, 5 liters
This review is about item#5233121.
Painting work
5
From Japan
On 2017-04-22 17:42:49
There is memory and work can be done smoothly. Memory of 10: 1 and 4: 1 is very convenient.
This review is about item#5233085.
Sheet metal paint
1
From Japan
On 2016-07-28 12:47:30
It is written as a set, but it contains only 100 container, lid: 1, stand: 2, stirring bar: 2, lid: 2 where is it? I'd like you to ship after checking properly.
This review is about item#5233085.
Machine painting
5
From Japan
On 2016-03-08 14:37:50
One liter is just right size. I hope the lid is contained a little more
This review is about item#05233085.
○ Material container at paint manufacturing experiment ○ For paint formulation
5
From Japan
On 2015-11-25 19:01:21
○ I like it because it is better than the can. ① Light ② Easy to discard. (The can is bulky) ③ The amount of contents is easy to see. ④ cheap ⑤ easy to clean if light dirt ○ installation on the stand is not a few seconds. (It is OK if there is more room in the size of the mouth? ○ Although it was not agitated with a sharp object, there was one leakage of contents (cause unknown, defective item?) ○ accessory I would like a lid as a little more (it is hard to purchase only a lid.)
This review is about item#05233121.
Painting work
5
From Japan
On 2015-11-09 17:41:15
I used it in toning of car aero parts paint, but it is convenient with memory with exactly good size.
This review is about item#05233085.