Buy more than* S$200* and get FREE SHIPPING

  • Fabric Tape Paint Masking Film

Fabric Tape Paint Masking Film -

Item.#
05233785
Mfr.#
-
Package Qty.
1Box(60Roll)
Ship pack of
1
269.90 SGD
ADD TO CART
Shipped after 2017-09-27
Now we ship to...
...see all
Item Feature
Finishing Width (mm)
60
Number of Foldings
20
Sheet Width (mm)
550
Tape Width (mm)
17
Sheet Length (m)
25
Tape Type
Fabric tape
Material (Sheet)
Corona treated polyethylene film
Tape Color
Tea
Thickness (mm)
0.01