Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Fabric Tape Paint Masking Film

Fabric Tape Paint Masking Film -

Item.#
05233794
Mfr.#
-
Package Qty.
1Box(60Roll)
Ship pack of
1
379.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Finishing Width (mm)
60
Sheet Length (m)
25
Material (Sheet)
Corona treatment poly film
Tape Color
Tea
Thickness (mm)
0.01
Tape Type
Fabric tape
Number of Foldings
40
Sheet Width (mm)
1100
Tape Width (mm)
17