Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Small Roller Lyly
  • Small Roller Lyly
  • Small Roller Lyly

Small Roller Lyly 4S-LC

4.33 (3)
Item.#
05233907
Mfr.#
4S-LC
Package Qty.
1Pack(10PC)
Ship pack of
1
32.58 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For smooth surface
Type
Small roller
Size (inch)
4
Material (Trim)
Polyester
Material
(Major) polyester (Organization) woven
Trim Length (mm)
4
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Iron plate painted
5
From Japan
On 2014-12-22 17:36:42
Happy to clean wet. I want to buy if there is 1inch in the short hair 4mm.
This review is about item#05233916.
Regular taxi
5
From Japan
On 2013-06-18 17:59:15
Very easy-to-use it is, but just a little disappointing
This review is about item#05233907.
Boat paint
3
From Japan
On 2012-03-29 21:18:17
I Yo a little more long bristled, but was good. Next will also buy a little long for. It was not a problem, such as roller around and hair comes out, also it seems to blame for changing the paint manufacturer of boat paint.
This review is about item#05233916.