Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Small Roller Lyly
  • Small Roller Lyly
  • Small Roller Lyly

Small Roller Lyly 4S-LB

4.50 (4)
Item.#
05233925
Mfr.#
4S-LB
Package Qty.
1Pack(10PC)
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For smooth surface
Type
Small roller
Size (inch)
4
Material (Trim)
Polyester
Material
(Major) polyester (Organization) woven
Trim Length (mm)
7
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Ship's bottom paint of the ship
5
From Japan
On 2018-02-14 21:05:34
There is no loss of paint and no hair loss. I will also buy next.
This review is about item#5233934.
Iron plate painting
5
From Japan
On 2014-12-22 17:36:42
I am satisfied with painting beautifully. I would like to buy if I have 1 inch with short hair 4 mm.
This review is about item#05233916.
Noritsuke
5
From Japan
On 2013-06-18 17:59:15
It's really easy to use, but the price is a little disappointing
This review is about item#05233907.
Boat painting
3
From Japan
On 2012-03-29 21:18:17
It was a bit long hair, but it was good. Next will also buy a little longer. There was no problem such as the rotation of the rollers and hair loss, it seems that there are also reasons for changing the paint maker of the boat paint.
This review is about item#05233916.